Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Lag Shield, 1" L, Alloy Steel 16 PK

  • Mfr # 60766

  • Zoro # G502512756


product price: $10.45
/pk 16, $0.65/ea

Key Features

Overall Length
1"
Material
Alloy Steel
Drill Bit Size
3/8"
Thread Size
#16 to #18
Type
Screw Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60766
Zoro #
G502512756
UPC #
738287607666
Country of Origin
Unknown

Dimensions

Overall Length
1"
Drill Bit Size
3/8"
Thread Size
#16 to #18
Diameter
#16 to #18
Length 1
1"
Nominal Size
#12-#18

Details

Item
Short Lag Shield
Material
Alloy Steel
Type
Screw Anchor
Style
Wood Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.