Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK

  • Mfr # 60774

  • Zoro # G202519567


product price:  $9.95
/pk 4, $2.49/ea

Key Features

Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
3/4"
Thread Size
1/2"
Application
1/2" Lag Screw in Concrete|Brick|Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60774
Zoro #
G202519567
UPC #
738287607741
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Drill Bit Size
3/4"
Thread Size
1/2"
Length 1
2"
Diameter
1/2"

Details

Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Application
1/2" Lag Screw in Concrete|Brick|Stone
Type
Expansion Anchor
Style
Lag

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.