Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 04175

  • Zoro # G302516954


product price:  $31.39
/pk 50, $0.63/ea

Key Features

Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Thread Size
1/4"
Type
Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04175
Zoro #
G302516954
UPC #
738287041750
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Drill Bit Size
1/2"
Thread Size
1/4"
Diameter
1/4"
Length 1
1"

Details

Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Type
Expansion Anchor
Application
1/4" Lag Screw in Concrete|Brick|Stone
Style
Lag

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.