Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 3 PK

  • Mfr # 38304

  • Zoro # G802518960


product price: $8.06
/pk 3, $2.69/ea
Sold in multiples of 2 for $16.12

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
3/8"
Type
Expansion Anchor
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38304
Zoro #
G802518960
UPC #
738287383041
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
2"
Thread Size
3/8"
Diameter
3/8"
Length 1
2"

Details

Item
Short Lag Shield
Material
Steel
Finish
Zinc Plated
Type
Expansion Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.