
Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 04177
Zoro # G602516883
product price:Â $46.61
/pk 50, $0.93/eaKey Features
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
5/8"
Thread Size
3/8"
Application
3/8" Lag Screw in Concrete|Brick|Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04177
Zoro #
G602516883
UPC #
738287041774
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Drill Bit Size
5/8"
Thread Size
3/8"
Diameter
3/8"
Length 1
1-3/4"
Details
Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Application
3/8" Lag Screw in Concrete|Brick|Stone
Type
Expansion Anchor
Style
Lag
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.