
Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 04176
Zoro # G302516756
product price:Â $34.69
/pk 50, $0.69/eaKey Features
Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Thread Size
5/16"
Application
5/16" Lag Screw in Concrete|Brick|Stone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04176
Zoro #
G302516756
UPC #
738287041767
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/16"
Drill Bit Size
1/2"
Thread Size
5/16"
Diameter
5/16"
Length 1
1-1/4"
Details
Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Application
5/16" Lag Screw in Concrete|Brick|Stone
Type
Expansion Anchor
Style
Lag
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.