Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK

  • Mfr # 71632

  • Zoro # G102509101


product price:  $19.69
/pk 2, $9.85/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
11 (Coarse)
Drive Size
3/8 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71632
Zoro #
G102509101
UPC #
738287716320
Country of Origin
China

Dimensions

Thread Size
11 (Coarse)
Shoulder Diameter
3/4 in
Shoulder Length
2 in
Drive Size
3/8 in
Thread Length
5/8 in
Diameter 2
5/8"
Diameter 1
3/4"
Length 1
3-3/8"

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Hardness
Alloy Steel

Description

A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products