Shop MIDWEST FASTENER
See all product information
Create Account
Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, Steel, 2 PK
- Mfr # 71612
- Zoro # G202509070
product price:Â
$
11.59
/pk of 2, $5.80/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
16 (Coarse)
Drive Size
1/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71612
- Zoro #
- G202509070
- UPC #
- 738287716122
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Hardness
- Alloy Steel
Dimensions
- Thread Size
- 16 (Coarse)
- Shoulder Diameter
- 1/2 in
- Shoulder Length
- 1-1/4 in
- Drive Size
- 1/4 in
- Thread Length
- 5/8 in
- Diameter 2
- 3/8"
- Diameter 1
- 1/2"
- Length 1
- 2-3/16"
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.