
Shoulder Screw, 16 Thr Sz, 1-1/2 in Shoulder Lg, Steel, 8 PK
Mfr # 63265
Zoro # G702509075
product price:Â $16.65
/pk 8, $2.08/eaKey Features
Hex Head
System of Measurement
Inch
Thread Size
16
Drive Size
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63265
Zoro #
G702509075
UPC #
738287632651
Country of Origin
India
Dimensions
Thread Size
16
Shoulder Length
1-1/2 in
Drive Size
1/2 in
Diameter
1/2"
Length 1
1-1/2"
Details
System of Measurement
Inch
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Shoulder Screw
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.