Shoulder Screw, 16 Thr Sz, 1-7/8 in Shoulder Lg, Steel, 8 PK

  • Mfr # 63268

  • Zoro # G602509083


product price:  $19.29
/pk 8, $2.41/ea

Key Features

Hex Head
System of Measurement
Inch
Thread Size
16
Shoulder Diameter
1/2 in
Drive Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63268
Zoro #
G602509083
UPC #
738287632682
Country of Origin
China

Dimensions

Thread Size
16
Shoulder Diameter
1/2 in
Shoulder Length
1-7/8 in
Drive Size
1/4 in
Diameter
1/2"
Length 1
1-7/8"

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Shoulder Screw

Description

A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products