Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Steel, 5 PK

  • Mfr # 71591

  • Zoro # G802509074


product price:  $13.85
/pk 5, $2.77/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
18 (Coarse)
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71591
Zoro #
G802509074
UPC #
738287715910
Country of Origin
China

Dimensions

Thread Size
18 (Coarse)
Shoulder Diameter
5/16 in
Shoulder Length
3/4 in
Drive Size
5/32 in
Thread Length
7/16 in
Diameter 2
1/4"
Diameter 1
5/16"
Length 1
1-25/64"

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Hardness
Alloy Steel

Description

A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.