
Shoulder Screw, 24 (Coarse) Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, Steel, 5 PK
Mfr # 71584
Zoro # G002509041
product price: $13.69
/pk 5, $2.74/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
24 (Coarse)
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
71584
Zoro #
G002509041
UPC #
738287715842
Country of Origin
China
Dimensions
Thread Size
24 (Coarse)
Shoulder Diameter
1/4 in
Shoulder Length
1 in
Drive Size
1/8 in
Thread Length
3/8 in
Diameter 1
1/4"
Diameter 2
#10
Length 1
1-35/64"
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Hardness
Alloy Steel
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.