Shoulder Screw, 24 (Coarse) Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK

  • Mfr # 71581

  • Zoro # G102509033


product price:  $11.85
/pk 5, $2.37/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
24 (Coarse)
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71581
Zoro #
G102509033
UPC #
738287715811
Country of Origin
China

Dimensions

Thread Size
24 (Coarse)
Shoulder Diameter
1/4 in
Shoulder Length
3/8 in
Drive Size
1/8 in
Thread Length
3/8 in
Diameter 2
#10
Diameter 1
1/4"
Length 1
15/16"

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Plain
Item
Shoulder Screw
Hardness
Alloy Steel

Description

A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.