Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Spoke Screw Cap, 3/8 in Dia, Chrome, Brass 5 PK

  • Mfr # 30186

  • Zoro # G602512694


product price: $27.19
/pk 5, $5.44/ea

Key Features

Diameter
3/8 in
Fits Bolt Head Style
Socket Spoke
Color
Chrome
Material
Brass
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30186
Zoro #
G602512694
UPC #
738287301861
Country of Origin
United States

Dimensions

Diameter
3/8 in

Details

Item
Screw Cap
Fits Bolt Head Style
Socket Spoke
Color
Chrome
Material
Brass
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.