Zoro Homepage

Solid Brass Double Ball Catches 2PK

  • Mfr # 75741

  • Zoro # G002519873


product price: $14.99
/pk 2, $7.50/ea

Key Features

Material
Brass
Type
Catch
Length 1
5/16"
Diameter
1-15/16"
Style
Double Ball Catch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75741
Zoro #
G002519873
UPC #
738287757415
Country of Origin
Unknown

Dimensions

Length 1
5/16"
Diameter
1-15/16"

Details

Material
Brass
Type
Catch
Style
Double Ball Catch
Specifications
Selby #M-240

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.