
Solid Rivet, Flat Head, 1/4 in Dia., 1/2 in L, Steel Body, 12 PK
Mfr # 932508
Zoro # G902522577
product price: $7.79
/pk 12, $0.65/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Application
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932508
Zoro #
G902522577
UPC #
719199325084
Country of Origin
Unknown
Dimensions
Rivet Dia.
1/4 in
Rivet Length
1/2 in
Length 1
1/2"
Diameter
1/4"
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Application
Handle
Type
Handle Rivet
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.