Solid Rivet, Flat Head, 3/16 in Dia., 3/4 in L, Steel Body, 15 PK

  • Mfr # 932503

  • Zoro # G402522893


product price: $7.69
/pk 15, $0.51/ea
Sold in multiples of 2 for $15.38

Key Features

Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Application
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932503
Zoro #
G402522893
UPC #
719199325039
Country of Origin
Unknown

Dimensions

Rivet Dia.
3/16 in
Rivet Length
3/4 in
Length 1
3/4"
Diameter
3/16"

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Steel
Fastener Finish
Zinc Plated
System of Measurement
Inch
Application
Handle
Type
Handle Rivet

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products