Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK

  • Mfr # 62217

  • Zoro # G702507194

CAD Available

product price: $17.79
/pk 40, $0.44/ea

Key Features

CAD Drawing
Rivet Head Style
Flat
Rivet Body Material
Copper
System of Measurement
Inch
Type
Solid Rivet
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62217
Zoro #
G702507194
UPC #
738287622171
Country of Origin
United States

Dimensions

Rivet Dia.
#8
Rivet Length
1/2 in
Diameter
#8
Length 1
1/2"

Details

CAD Available
Yes
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Copper
System of Measurement
Inch
Type
Solid Rivet
Style
Belt

Description

Solid rivets consist simply of a shaft and head which are deformed with a hammer or rivet gun. The use of a rivet compression or crimping tool can also be used to deform these type of rivets; this tool is mainly used on rivets closer to the edge since it is limited by its depth of frame. Solid rivets are used in applications where reliability and safety count. A typical application for solid rivets can be found within the structural parts of aircraft.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.