Zoro Homepage

Spanner Lock Nut, 3/8"-16, Steel, Zinc Plated, 6 PK

  • Mfr # 77787

  • Zoro # G802512531


product price: $31.55
/pk 6, $5.26/ea

Key Features

Hex Type
Round
Lock Type
Spanner
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77787
Zoro #
G802512531
UPC #
738287777871
Country of Origin
United States

Dimensions

Thread Size
3/8"-16

Details

Item
Lock Nut
Hex Type
Round
Lock Type
Spanner
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Application
Security

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.