Split Rivet, Truss Head, 5/32 in Dia., 1/2 in L, Steel Body, 72 PK

  • Mfr # 61872

  • Zoro # G702506920


product price:  $21.99
/pk 72, $0.31/ea

Key Features

Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Rivet Dia.
5/32 in
Grip Range
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61872
Zoro #
G702506920
UPC #
738287618723
Country of Origin
United States

Dimensions

Rivet Dia.
5/32 in
Rivet Length
1/2 in
Diameter 1
5/32"
Length 1
1/2"
Diameter 2
5/16"

Details

Item
Split Rivet
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Grip Range
0.375 in
Rivet Standards
Not Listed
System of Measurement
Inch
Type
Split Rivet

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.