Zoro Homepage

Spring Nut, 1/8", 8 PK

  • Mfr # 38686

  • Zoro # G002528820


product price: $5.45
/pk 8, $0.68/ea
Sold in multiples of 2 for $10.90

Key Features

Thread Size
1/8"
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.045 in
System of Measurement
Inch
Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38686
Zoro #
G002528820
UPC #
738287386868
Country of Origin
Unknown

Dimensions

Thread Size
1/8"
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.045 in
Diameter
1/8"
Length 1
.025" to .045"

Details

Item
Spring Nut
System of Measurement
Inch
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.