Zoro Homepage

Spring Nut, 3/16", 6 PK

  • Mfr # 38692

  • Zoro # G402528673


product price: $4.25
/pk 6, $0.71/ea
Sold in multiples of 2 for $8.50

Key Features

Thread Size
3/16"
Minimum Panel Thickness
0.038 in
Maximum Panel Thickness
0.044 in
System of Measurement
Inch
Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38692
Zoro #
G402528673
UPC #
738287386929
Country of Origin
Unknown

Dimensions

Thread Size
3/16"
Minimum Panel Thickness
0.038 in
Maximum Panel Thickness
0.044 in
Diameter
3/16"
Length 1
.038" to .044"

Details

Item
Spring Nut
System of Measurement
Inch
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.