Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, 3/32", 10 PK

  • Mfr # 38681

  • Zoro # G802528518


product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70

Key Features

Thread Size
3/32"
Minimum Panel Thickness
0.032 in
Maximum Panel Thickness
0.04 in
System of Measurement
Inch
Diameter
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38681
Zoro #
G802528518
UPC #
738287386813
Country of Origin
Unknown

Dimensions

Thread Size
3/32"
Minimum Panel Thickness
0.032 in
Maximum Panel Thickness
0.04 in
Diameter
3/32"
Length 1
.032" to .040"

Details

Item
Spring Nut
System of Measurement
Inch
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.