Zoro Homepage

Spring Nut, 5/32", 6 PK

  • Mfr # 38691

  • Zoro # G002528677


product price: $4.95
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.90

Key Features

Thread Size
5/32"
Minimum Panel Thickness
0.062 in
Maximum Panel Thickness
0.068 in
System of Measurement
Inch
Length 1
.062" to .068"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38691
Zoro #
G002528677
UPC #
738287386912
Country of Origin
Unknown

Dimensions

Thread Size
5/32"
Minimum Panel Thickness
0.062 in
Maximum Panel Thickness
0.068 in
Length 1
.062" to .068"
Diameter
5/32"

Details

Item
Spring Nut
System of Measurement
Inch
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.