Zoro Homepage

Spring Nut, #6, Flat Shape, Steel, Zinc Plated Finish, 60 PK

  • Mfr # 61635

  • Zoro # G902528562


product price: $17.35
/pk 60, $0.29/ea

Key Features

Nut Shape
Flat
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61635
Zoro #
G902528562
UPC #
738287616354
Country of Origin
Unknown

Dimensions

Thread Size
#6
Diameter
#6

Details

Item
Spring Nut
Nut Shape
Flat
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
Style
Flat

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.