Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK

  • Mfr # 61626

  • Zoro # G402528956


product price: $12.02
/pk 20, $0.60/ea

Key Features

Thread Size
#8-32
Nut Shape
U
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61626
Zoro #
G402528956
UPC #
738287616262
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Diameter
#8

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Zinc Plated
System of Measurement
Inch
Style
U

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.