Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK

  • Mfr # 53703

  • Zoro # G402506909


product price: $42.29
/pk 50, $0.85/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53703
Zoro #
G402506909
UPC #
738287537031
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1"
Diameter 1
1/4"
Diameter 2
1/2"

Details

System of Measurement
Inch
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Head Type
External Square
Head Style
Square (7/16" Wrench)

Description

A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products