Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 2" Lg, 10 PK

  • Mfr # 39744

  • Zoro # G502506892


product price:  $7.65
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.30

Key Features

Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39744
Zoro #
G502506892
UPC #
738287397444
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
2"
Diameter
1/4"

Details

System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Square Head Bolt
Head Type
External Square
Head Style
Square (3/8" Wrench)

Description

A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products