
Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK
Mfr # 71727
Zoro # G302506887
product price:Â $12.45
/pk 10, $1.24/eaKey Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71727
Zoro #
G302506887
UPC #
738287717273
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
3"
Diameter
3/8"
Details
System of Measurement
Inch
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Square Head Bolt
Head Type
External Square
Head Style
Square (9/16" Wrench)
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.