Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/4" Lg, 10 PK
- Mfr # 71705
- Zoro # G402506886
product price:Â
$
7.75
/pk of 10, $0.78/ea
Sold in multiples of 2Â pks for
$15.50
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71705
- Zoro #
- G402506886
- UPC #
- 738287717051
- Country of Origin
- China
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Zinc Plated
- Thread Type
- Coarse
- Item
- Square Head Bolt
- Head Type
- External Square
- Head Style
- Square (1/2" Wrench)
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-3/4"
- Diameter
- 5/16"
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.