Shop MIDWEST FASTENER
See all product information
Create Account
Square U-Bolt, 3/8"-16, 4 in W, 3 in H, Zinc Plated Steel, 10 PK
- Mfr # 52286
- Zoro # G802506066
product price:Â
$
32.49
/pk of 10, $3.25/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Inside Width/Diameter
4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52286
- Zoro #
- G802506066
- UPC #
- 738287522860
- Country of Origin
- China
- Item
- Square U-Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 3/8"-16
- Inside Height
- 3 in
- Inside Width/Diameter
- 4 in
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.