CAD
Standard Clevis Pin, 1/2 Dia, Steel, 3 PK
- Mfr # 75804
- Zoro # G602520170
CAD Available
product price:Â
$
9.99
/pk of 3, $3.33/ea
Key Features
CAD Drawing
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
5 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75804
- Zoro #
- G602520170
- UPC #
- 738287758047
- Country of Origin
- India
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 5 in
- Length
- 3 in
Details
- CAD Available
- Yes
- Item
- Standard Clevis Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Specifications
- Medalist #11-239
Description
A clevis pin is a type of fastener that will allow rotation of the connected parts about the axis of the pin. A clevis pin consists of a head, shank and hole. The hole passes through the shank at the opposite end of the pin from the head. A cotter pin is inserted through the hole to keep the clevis pin in place after assembly of the parts to be fastened.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.