Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 3 PK

  • Mfr # 63912

  • Zoro # G302523167


product price:  $7.15
/pk 3, $2.38/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Profile
Standard Crown
Finish
Zinc Plated
Material Grade/Class
Class 8
Standards
DIN 1587
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63912
Zoro #
G302523167
UPC #
738287639124
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Thickness
15mm
Diameter 2
15mm

Details

Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Zinc Plated
Material Grade/Class
Class 8
Standards
DIN 1587
System of Measurement
Metric
Driver Type
#13 Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.