
Standard Hex Top Lock Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 16 PK
Mfr # 64528
Zoro # G902526742
product price:Â $6.95
/pk 16, $0.43/ea
Sold in multiples of 2 for $13.90
Key Features
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64528
Zoro #
G902526742
UPC #
738287645286
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-28
Thickness
7/32"
Diameter 2
1/2"
Details
Item
Lock Nut
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
7/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.