
Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 64523
Zoro # G402526822
product price:Â $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90
Key Features
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64523
Zoro #
G402526822
UPC #
738287645231
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Thickness
21/64"
Diameter 2
21/32"
Details
Item
Lock Nut
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
9/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.