Standard Hex Top Lock Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 6 PK

  • Mfr # 64537

  • Zoro # G902526865


product price:  $9.15
/pk 6, $1.53/ea

Key Features

Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64537
Zoro #
G902526865
UPC #
738287645378
Country of Origin
China

Dimensions

Thread Size
9/16"-12
Thickness
31/64"
Diameter 2
1"

Details

Item
Lock Nut
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
7/8" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.