Steel, Not Graded, Zinc Plated Finish, 10 PK

  • Mfr # 76283

  • Zoro # G502521437


product price: $22.05
/pk 10, $2.21/ea

Key Features

Thread Size
#10-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76283
Zoro #
G502521437
UPC #
738287762839
Country of Origin
China

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.063 in
Overall Width
0.54 in
Thickness
.025 - .063
Diameter
#10
Panel Thickness
.025 - .063

Details

Item
Cage Nut
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Zinc Plated
System of Measurement
Inch

Description

A cage nut consists of a square nut in a spring steel cage which wraps around the nut. The cage has two wings that when compressed allow the cage to be inserted into the square holes in equipment racks, and when released hold the nut in position behind the hole. The nut is usually slightly loose in the cage to allow for minor adjustments in alignment.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.