
Steel, Split Ring, Zinc 10 PK
Mfr # 38506
Zoro # G902506928
product price: $7.39
/pk 10, $0.74/eaSold in multiples of 2 for $14.78
Key Features
Type
Split Ring
Material
Steel
Finish
Zinc
Diameter
1-1/8"
Style
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38506
Zoro #
G902506928
UPC #
738287385069
Country of Origin
China
Dimensions
Diameter
1-1/8"
Details
Type
Split Ring
Material
Steel
Finish
Zinc
Style
Tempered
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.