Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Split Ring, Zinc 25 PK

  • Mfr # 38501

  • Zoro # G002506927


product price: $8.15
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.30

Key Features

Type
Split Ring
Material
Steel
Finish
Zinc
Diameter
1/2"
Style
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38501
Zoro #
G002506927
UPC #
738287385014
Country of Origin
China

Dimensions

Diameter
1/2"

Details

Type
Split Ring
Material
Steel
Finish
Zinc
Style
Tempered

Description

A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.