Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Split Ring, Zinc 6 PK

  • Mfr # 38512

  • Zoro # G802506929


product price: $8.69
/pk 6, $1.45/ea

Key Features

Type
Split Ring
Material
Steel
Finish
Zinc
Diameter
1-3/4"
Style
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38512
Zoro #
G802506929
UPC #
738287385120
Country of Origin
United States

Dimensions

Diameter
1-3/4"

Details

Type
Split Ring
Material
Steel
Finish
Zinc
Style
Tempered

Description

A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.