Zoro Homepage

Stover Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 2 PK

  • Mfr # 933347

  • Zoro # G102526962


product price: $5.95
/pk 2, $2.98/ea
Sold in multiples of 2 for $11.90

Key Features

Lock Type
Stover
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933347
Zoro #
G102526962
UPC #
719199333478
Country of Origin
China

Dimensions

Thread Size
M16-1.50
Thickness
15mm
Diameter 2
27mm

Details

Item
Lock Nut
Lock Type
Stover
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric
Thread Type
Fine
Driver Type
#24 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.