T-Nut, 3 Prongs, #6-32, Steel, Zinc Plated

  • Mfr # 60881

  • Zoro # G902506546


product price:  $7.79
/pk 21, $0.37/ea

Key Features

Prongs
3
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60881
Zoro #
G902506546
UPC #
738287608816
Country of Origin
China

Dimensions

Thread Size
#6-32
Drill Size
5/32"

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Shape
Round
Thread Direction
Right Hand

Description

Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.