T-Nut, 3 Prongs, #8-32, 18-8 Stainless Steel, 1/4 in Barrel Ht, 10 PK

  • Mfr # 68481

  • Zoro # G202506550


product price:  $13.49
/pk 10, $1.35/ea

Key Features

Prongs
3
Thread Size
#8-32
Material
18-8 Stainless Steel
Barrel Height
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68481
Zoro #
G202506550
UPC #
738287684810
Country of Origin
China

Dimensions

Thread Size
#8-32
Barrel Height
1/4 in
Diameter 2
9/16"
Diameter 1
#8
Length 1
1/4"

Details

Item
T-Nut
Prongs
3
Material
18-8 Stainless Steel
System of Measurement
Inch
Shape
Round
Thread Direction
Right Hand

Description

Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.