T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK

  • Mfr # 72525

  • Zoro # G902506539


product price:  $10.49
/pk 10, $1.05/ea

Key Features

Prongs
4
Material
Steel
Finish
Zinc Plated
Barrel Height
13 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72525
Zoro #
G902506539
UPC #
738287725254
Country of Origin
China

Dimensions

Thread Size
M10
Barrel Height
13 mm
Length 1
13mm

Details

Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Shape
Round
Thread Direction
Right Hand

Description

Tee nuts are generally used in soft wood to provide a stronger surface for a screw or bolt to mount into.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products