
Tab Weld Nut, 3/8"-16, Steel, 7/16" Lg, 8 PK
Mfr # 931387
Zoro # G702528519
product price: $7.79
/pk 8, $0.97/eaSold in multiples of 2 for $15.58
Key Features
Thread Size
3/8"-16
Base Shape
Tab
Material
Steel
Base Diameter
3/8"
Base Length
7/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
931387
Zoro #
G702528519
UPC #
719199313876
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Base Diameter
3/8"
Base Length
7/16"
Diameter
3/8"
Length 1
7/16"
Details
Item
Weld Nut
Base Shape
Tab
Material
Steel
System of Measurement
Inch
Nut Style
Slab Weld Nut
Style
Slab
Type
Weld Nut
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.