
Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK
Mfr # 51786
Zoro # G702513805
product price:Â $28.49
/pk 100, $0.28/eaKey Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Sub-Brand
Tapcon
Material
Steel
Finish
Silver Ruspert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51786
Zoro #
G702513805
UPC #
738287517866
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"
Overall Length
2 1/4 in
Drill Size
3/16"
Thread Length
Partial
Details
Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Sub-Brand
Tapcon
Material
Steel
Finish
Silver Ruspert
Head Type
Hex
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.