Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive
Mfr # 03188
Zoro # G806872013
product price: $12.35
/eaKey Features
Combination Phillips/Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03188
Zoro #
G806872013
UPC #
738287031881
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Finish
Zinc Plated
Item
Thread Cutting Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.