Thread Cutting Screw, 1/4" x 1 in, Steel Pan Head Slotted Drive, 16 PK
- Mfr # 61514
- Zoro # G102506384
product price:Â
$
7.29
/pk of 16, $0.46/ea
Sold in multiples of 2Â pks for
$14.58
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Length 1
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61514
- Zoro #
- G102506384
- UPC #
- 738287615142
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Materials for Use With
- Multi-Material
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1 in
- Length 1
- 1"
Description
A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.