Thread Cutting Screw, #8 x 1-1/2 in, Stainless Steel Pan Head Phillips Drive
Mfr # 05112
Zoro # G406872017
product price: $22.49
/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05112
Zoro #
G406872017
UPC #
738287051124
Country of Origin
United States
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Thread Cutting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.