Thread Cutting Screw, #8 x 3/4 in, Steel Oval Head Slotted Drive, 36 PK

  • Mfr # 61516

  • Zoro # G302506375


product price:  $10.69
/pk 36, $0.30/ea

Key Features

Oval Head
Slotted Drive
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61516
Zoro #
G302506375
UPC #
738287615166
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Length 1
3/4"

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Steel
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

A thread cutting screw has sharp threads that cut into a material such as sheet metal, plastic or wood. The shank is usually threaded up to the head. Thread cutting screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products